Zoro Homepage

Men 36" x 30", Gray, 68% Cotton, 30.5% Polyester, 1.5% Spandex

  • Mfr # 701G-3630

  • Zoro # G310934986


product price: $35.79
/ea

Key Features

Color
Gray
Material
68% Cotton, 30.5% Polyester, 1.5% Spandex
Gender
Men
Size
36" x 30"
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701G-3630
Zoro #
G310934986
UPC #
045242619665
Country of Origin
Pakistan

Dimensions

Size
36" x 30"

Details

Color
Gray
Material
68% Cotton, 30.5% Polyester, 1.5% Spandex
Gender
Men
Number of Outside Pockets
6
Fit
Straight
Closure Type
Button
Insulated for Cold Conditions
No
Includes Hammer Loop
No

Description

Heavy Duty Flex Work Pants,Gray 3630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.