Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Large, Black, Nylon, Polyester

  • Mfr # 441B-L

  • Zoro # G710934593


product price: $49.99
/ea

Key Features

Color
Black
Material
Nylon, Polyester
Gender
Men
Insulated for Cold Conditions
No
Fit
Snug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441B-L
Zoro #
G710934593
UPC #
045242809981
Country of Origin
China

Dimensions

Size
Large

Details

Color
Black
Material
Nylon, Polyester
Gender
Men
Insulated for Cold Conditions
No
Fit
Snug
Number of Outside Pockets
0
Closure Type
No closure

Description

WorkSkin Baselayer Pants,Black L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.