Zoro Homepage

Men Polyester, 0 Pocket(s), Black, XL

  • Mfr # 403B-XL

  • Zoro # G911944025


product price: $49.99
/ea

Key Features

Size
XL
Color
Black
Material
Polyester
Pockets
0
Features
Flatlock Stitching; Machine Washable; Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403B-XL
Zoro #
G911944025
UPC #
045242809882
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
Long

Details

Color
Black
Material
Polyester
Pockets
0
Features
Flatlock Stitching; Machine Washable; Odor Control
Gender
Men
Style
Tee
Type
Warming
Moisture-Wicking
Yes
Collar Style
No Collar

Description

WorkSkin Crew Neck Baselayer,Black XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.