
Men's 3X-Large 12V Lithium-Ion Cordless QUIETSHELL Camo Heated Jacket with 3.0 Battery and Charger
Mfr # 224C-213X
Zoro # G222575598
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Number of Outside Pockets
4
Heated Areas
Chest, Back, Front Pockets
Color
Camo
Gender
Men
Front Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224C-213X
Zoro #
G222575598
UPC #
045242613373
Country of Origin
China
Dimensions
Size
3X-Large
Details
Number of Outside Pockets
4
Heated Areas
Chest, Back, Front Pockets
Color
Camo
Gender
Men
Front Closure Type
Zipper
Material
Polyester
Heat Settings
3
Lining Material
Polyester
Item
Heated Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.