Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Black, Size XL

  • Mfr # M200B-21XL

  • Zoro # G316462056


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M200B-21XL
Zoro #
G316462056
UPC #
045242350414
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
30 1/2 in
Minimum Chest Size
28 in
Maximum Chest Size
27 in

Details

Item
Heated Hoodie
Color
Black
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Total Pockets
3
Gender
Men's
Battery Voltage
12 V
Hood Style
Heated Hoodie
Insulated for Cold Conditions
No
Includes Lining
Yes
Wind-Resistant
No
Sweatshirt Style
Hoodie
Includes
Battery Holder with Charger
Number of Outside Pockets
2
Lining Material
Cotton/Polyester
Garment Type
Hoodie
Includes Hood
Yes

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 27 in, Minimum Chest Size 28 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 30 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Black, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.