Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Gray, Size 2XL

  • Mfr # M200G-202X

  • Zoro # G916462364


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
No
Includes Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M200G-202X
Zoro #
G916462364
UPC #
045242350513
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
31 1/2 in
Minimum Chest Size
30 in
Maximum Chest Size
29 in

Details

Item
Heated Hoodie
Color
Gray
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
No
Includes Charger
No
Gender
Men's
Battery Voltage
12 V
Sweatshirt Style
Hoodie
Number of Outside Pockets
2
Lining Material
Cotton/Polyester
Insulated for Cold Conditions
No
Garment Type
Hoodie
Hood Style
Heated Hoodie
Includes
Battery Holder
Includes Hood
Yes
Wind-Resistant
No
Includes Lining
Yes
Heat Settings
3
Total Pockets
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size 2XL, Maximum Chest Size 29 in, Minimum Chest Size 30 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 31 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 8 hours, Includes Battery No, Wind-Resistant No, Includes Charger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.