Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Gray, Size M

  • Mfr # M200G-21M

  • Zoro # G716462557


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M200G-21M
Zoro #
G716462557
UPC #
045242351008
Country of Origin
Viet Nam

Dimensions

Size
M
Length
29 in
Minimum Chest Size
24 in
Maximum Chest Size
23 in

Details

Item
Heated Hoodie
Color
Gray
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Gender
Men's
Battery Voltage
12 V
Lining Material
Cotton/Polyester
Includes Hood
Yes
Hood Style
Heated Hoodie
Includes Lining
Yes
Wind-Resistant
No
Includes
Battery Holder with Charger
Number of Outside Pockets
2
Insulated for Cold Conditions
No
Sweatshirt Style
Hoodie
Garment Type
Hoodie
Heat Settings
3
Total Pockets
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 23 in, Minimum Chest Size 24 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 29 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.