Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Gray, Size S

  • Mfr # M200G-21S

  • Zoro # G816462556


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M200G-21S
Zoro #
G816462556
UPC #
045242351015
Country of Origin
Viet Nam

Dimensions

Size
S
Minimum Chest Size
22 1/2 in
Length
28 1/2 in
Maximum Chest Size
21 1/2 in

Details

Item
Heated Hoodie
Color
Gray
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
Yes
Includes Charger
Yes
Gender
Men's
Battery Voltage
12 V
Hood Style
Heated Hoodie
Number of Outside Pockets
2
Sweatshirt Style
Hoodie
Includes Lining
Yes
Insulated for Cold Conditions
No
Lining Material
Cotton/Polyester
Includes
Battery Holder with Charger
Wind-Resistant
No
Includes Hood
Yes
Garment Type
Hoodie
Heat Settings
3
Total Pockets
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 21 1/2 in, Minimum Chest Size 22 1/2 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 28 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 8 hours, Includes Battery Yes, Wind-Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.