Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Gray, Size XL

  • Mfr # M200G-20XL

  • Zoro # G316462087


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M200G-20XL
Zoro #
G316462087
UPC #
045242350698
Country of Origin
Viet Nam

Dimensions

Size
XL
Minimum Chest Size
28 in
Length
30 1/2 in
Maximum Chest Size
27 in

Details

Item
Heated Hoodie
Color
Gray
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
No
Includes Charger
No
Total Pockets
3
Gender
Men's
Battery Voltage
12 V
Lining Material
Cotton/Polyester
Insulated for Cold Conditions
No
Wind-Resistant
No
Includes
Battery Holder
Includes Hood
Yes
Hood Style
Heated Hoodie
Includes Lining
Yes
Number of Outside Pockets
3
Garment Type
Hoodie
Sweatshirt Style
Hoodie
Water-Resistant
No
Number of Inside Pockets
0

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size XL, Maximum Chest Size 27 in, Minimum Chest Size 28 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 30 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Gray, Heating Time Up to 8 hours, Includes Battery No, Wind-Resistant No, Includes Charger No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.