Men's Heated Jacket, Black, Heats 3 to 12 hours , 12 V 3 Outside Pockets, M

  • Mfr # M100B-20M

  • Zoro # G513039402


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
28 1/2 in
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100B-20M
Zoro #
G513039402
UPC #
045242824212
Country of Origin
China

Dimensions

Size
M
Length
28 1/2 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Heated Jacket
Color
Black
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pockets
Heat Settings
3
Number of Outside Pockets
3
Garment Type
Jacket
Style
Heat Jacket
Series
Toughshell
Includes Lining
Yes
Includes Hood
No
Hood Style
None
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Battery System
M12
Includes Charger
No
Includes Battery
No

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style None, Includes Hood No, Length 28 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery No, Color Black, Includes Charger No, Heating Time 3 to 12 hours, Battery System M12, Heat Settings 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.