Zoro Homepage

BOLT 10PK Mesh Shield Replacement (No-brim Helmet Only Mount), Gray Visor, Stainless Steel

  • Mfr # 48-73-1435

  • Zoro # G308446675


product price: $309.97
/pk 10, $31.00/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
Milwaukee No-Brim Safety Helmets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1435
Zoro #
G308446675
UPC #
045242603404
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
8.9 in
Visor Height
9.1 in

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Durable Mesh, For Use With Safety Helmets with No Brim, Includes (10) Replacement Metal Mesh Shields, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.