Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT 5PK Mesh Shield Replacement (Helmet & Hard Hat Mount), Gray Visor, 9.1 in Height

  • Mfr # 48-73-1432

  • Zoro # G508446871


product price: $189.97
/pk 5, $37.99/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1432
Zoro #
G508446871
UPC #
045242741007
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
7.9 in
Visor Height
9.1 in

Details

Item
BOLTâ„¢ 5PK Mesh Shield Replacement (Helmet & Hard Hat Mount)
Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel
Visor Material
Stainless Steel
For Use With
All Milwaukee Safety Helmets & Hard Hats
Dielectric Protection
No
Standards
ANSI Z87.1
Features
180 Degrees Field of View, Durable Mesh
X-Ray Detectable
Yes
Includes
(5) Replacement Metal Mesh Shields
Photochromatic Lens
No
Metal Detectable
Yes
Application
Construction Industrial
Reusability
Reusable
Includes Anti-Fog Visor Coating
No
Photochromatic Visor
No
Maximum Operating Temperature
131 Degrees F
Compatible with Brand
Milwaukee(R)
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Minimum Operating Temperature
23 Degrees F
Provides UV Protection
No
Compatible with Series
BOLT(TM)
Includes Anti-Static Visor Coating
No
Lens/Visor Features
Reusable

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Durable Mesh, For Use With Hard Hat, Safety Helmet, Includes (5) Replacement Metal Mesh Shields, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.