Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Metal Leader for Metal Fish Tapes

  • Mfr # 48-22-4179

  • Zoro # G704853039


product price: $21.97
/ea

Key Features

Features
Compatible with 1/8 in Metal Fish Tapes, Easier Fishing Through Bends, Flat Tip Holds More Wire, For Use with Milwaukee(R) 120 ft and 240 ft Stainless Steel Fish Tapes, For Use with Milwaukee(R) Steel 25 ft and 50 ft and 120 ft and 240 ft Steel Fish Tapes, Heat and Bend Attachment, Swiveling Reduces Wire Tangling
Includes
(1) Thread Former, (2) Plastic Tips, (2) Flexible Metal Leaders, (4) Tubes of Adhesive Glue, (1) Storage Zipper Pouch
Color
Red
Material
Steel
Compatible with Product Type
Designed for use on 25 ft, 50 ft, 120 ft or 240 ft Steel Fish Tapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4179
Zoro #
G704853039
UPC #
045242617005
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
2 3/4 in

Details

Item
Metal Fish Tape Flexible Metal Leader
Features
Compatible with 1/8 in Metal Fish Tapes, Easier Fishing Through Bends, Flat Tip Holds More Wire, For Use with Milwaukee(R) 120 ft and 240 ft Stainless Steel Fish Tapes, For Use with Milwaukee(R) Steel 25 ft and 50 ft and 120 ft and 240 ft Steel Fish Tapes, Heat and Bend Attachment, Swiveling Reduces Wire Tangling
Includes
(1) Thread Former, (2) Plastic Tips, (2) Flexible Metal Leaders, (4) Tubes of Adhesive Glue, (1) Storage Zipper Pouch
Color
Red
Material
Steel
Compatible with Product Type
Designed for use on 25 ft, 50 ft, 120 ft or 240 ft Steel Fish Tapes
Product Type
Fish Tape Flexible Metal Leader
Compatible with Brand
Milwaukee

Description

Fish Tape Leader, Product Type Fish Tape Leader, End Style Leader, Material Steel, Tool Length 2 3/4 in, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Maximum Pull Not Applicable, Compatible with Brand Milwaukee(R), Compatible with Product Type 1/8 in Metal Fish Tape, Features Anti-Catch Tip, Easier Fishing Through Bends, Flat Tip Holds More Wire, Heat and Bend Attachment, Swiveling Reduces Wire Tangling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.