Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee® 1-1/2 in. Vacuum Cleaner Plastic Crevice Tool 49-90-1770

Milwaukee® 1-1/2 in. Vacuum Cleaner Plastic Crevice Tool (Discontinued)

  • Mfr # 49-90-1770
  • Zoro # G902566359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1770
Zoro #
G902566359
UPC #
45242214150
Country of Origin
Unknown

Dimensions

Length
11.15 in
Width
3.4 in
Height
2.65 in

Details

Color
Grey
Material
Plastic
Weight
0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.