
Milwaukee® 1/2 in. D-Handle Right Angle Corded Drill Kit (Discontinued)
- Mfr # 3102-6
- Zoro # G202714900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3102-6
Zoro #
G202714900
UPC #
45242005116
Country of Origin
Unknown
Dimensions
Chuck Size
1/2 in
Tool Length
16-3/4 in
Width
4-1/2 in
Cord Length
8 in
Height (in)
13/4 in
Details
Item
Right Angle Drill
Handle Style
D
Voltage
120V
Amps
7
No Load RPM
750
Max. Torque
859 ft-lb
Reversible
Yes
Corded/Cordless
Corded
Switch Type
Trigger
Tool Weight
10.3 lb.
Includes
9/16" Open End Wrench, 3/16" Socket Wrench, Chuck Remover Bar, Side Handle and Carrying Case
Standards
CSA Certified, UL Listed
Features
Lock-on Switch; Range Spindle Lock; Side Handle
Color
Red/Black
Power Source
Electric - Corded
Housing Material
Metal
Chuck Design
Keyed
Handle Material
plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.