
Milwaukee® 1/4 in. Magnum Drill, 0-4000 RPM with QUIK-LOK Cord (Discontinued)
- Mfr # 0101-20
- Zoro # G503160925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0101-20
Zoro #
G503160925
UPC #
45242000036
Country of Origin
Unknown
Dimensions
Width
3 in
Tool Length
7-1/4 in
Height
13 in
Cord Length
8 in
Details
Item
Variable Speed Drill
Voltage
120V
Includes
8ft Cord, Chuck Key, Key Holder, Side Handle
Drill Chuck Type
Keyed
Torque
108 in-lb
Handle Style
Pistol
Reversing
Yes
Variable Speed
Yes
Switch Type
Trigger
No Load RPM
4000
Corded/Cordless
Corded
Amps
7
Handle Material
Plastic
Features
Lock-on Switch; Range Spindle Lock
Housing Material
Plastic, Metal
Weight
3.8 lb.
Standards
UL Listed
Color
Red, Grey, Black
Power Source
Electric - Corded
Clutch Settings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.