Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool Milwaukee® 15 in. Metal Vacuum Crevice Tool 49-90-0400

Milwaukee® 15 in. Metal Vacuum Crevice Tool (Discontinued)

  • Mfr # 49-90-0400
  • Zoro # G703465790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-0400
Zoro #
G703465790
UPC #
45242212552
Country of Origin
Unknown

Dimensions

Length
2.6 in
Width
15.75 in
Height
2.3 in

Details

Color
Silver
Material
Metal
Weight
0.84 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.