Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit 2415-21

Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit (Discontinued)

  • Mfr # 2415-21
  • Zoro # G702662848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2415-21
Zoro #
G702662848
UPC #
45242197156
Country of Origin
Unknown

Description

M12TM CORDLESS 3/8 RIGHT ANGLE DRILL DRIVER KIT 2415-21 WITH A HEAD SIZE OF ONLY 3.75", THE M12TM CORDLESS 3/8" RIGHT ANGLE DRILL DRIVER DELIVERS 100 IN-LBS OF TORQUE IN A COMPACT LIGHT WEIGHT DESIGN. THE FIRST SUB-COMPACT RIGHT ANGLE DRILL DRIVER WITH A SPINDLE LOCK CHUCK, THE 2415-21 IS THE MOST VERSATILE RIGHT ANGLE DRILL/DRIVER IN THE INDUSTRY. BUILT IN ELECTRONICS INCLUDE AN ELECTRONIC CLUTCH, FUEL GAUGE, VARIABLE SPEED CONTROL AND OVERLOAD PROTECTION
    3/8" SINGLE SLEEVE RATCHETING CHUCK - MAXIMUM VERSATILITY AND GRIP 3-3/4" HEAD LENGTH - GREAT FOR WORKING IN TIGHT SPACES EXTENDED PADDLE SWITCH - PROVIDES CONVENIENCE AND COMFORT ELECTRONIC CLUTCH - 11 SETTINGS PLUS DRILL MODE FOR COMPLETE CONTROL BUILT IN LED'S - ILLUMINATES WORK SURFACE AND INDICATES CLUTCH OUT BATTERY FUEL GAUGE - DISPLAYS REMAINING RUN-TIME INCLUDES: 2415-20 M12TM CORDLESS RIGHT ANGLE DRILL DRIVER , (1) M12TM LITHIUM-ION BATTERY PACK , 30-MINUTE CHARGE , CARRYING CASE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.