Zoro Homepage
This item is Discontinued.
Milwaukee Tool Milwaukee® 25 ft. Tape Measure-Engineer 48-22-6625E

Milwaukee® 25 ft. Tape Measure-Engineer (Discontinued)

  • Mfr # 48-22-6625E
  • Zoro # G003161101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6625E
Zoro #
G003161101
UPC #
45242557370
Country of Origin
Unknown

Dimensions

Blade Length
25 ft
Width
1.9 in

Details

Item
Tape Measure
Measurement Type
SAE
Case Material
Plastic, Rubber
Blade Material
Steel
Tip Style
Double Sided Hook
Case Color
Red/Black
Blade Coating
Nylon
Color
Red/Black
Case Type
Compact
Blade Color
White
Rewind Type
Automatic-Spring Driven
Belt Clip
Yes
Features
Lockable
Standout
9 ft
Accuracy
+/- 1/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.