Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee® 2.5 Layer Rain Shell, Gray, 3X 310G-3X

Milwaukee® 2.5 Layer Rain Shell, Gray, 3X (Discontinued)

  • Mfr # 310G-3X
  • Zoro # G303161153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310G-3X
Zoro #
G303161153
UPC #
45242554737
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Color
Gray/Black
Closure Type
Zipper
Gender
Men
Number of Outside Pockets
3
Features
Hooded; Machine Washable; Moisture Management; Outerwear Venting
Stitch / Hem
Single
Outer Shell Material
Polyester

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.