Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee® 2.5 Layer Rain Shell (GRAY) XL 310G-XL

Milwaukee® 2.5 Layer Rain Shell (GRAY) XL (Discontinued)

  • Mfr # 310G-XL
  • Zoro # G002652358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310G-XL
Zoro #
G002652358
UPC #
45242554706
Country of Origin
Unknown

Dimensions

Size
XL

Details

Color
Gray/Black
Closure Type
Zipper
Gender
Men
Number of Outside Pockets
3
Insulated
No
Features
Machine Washable; Moisture Management; Outerwear Venting
Number of Inside Pockets
0
Hood Attachment Style
Not Detachable
Includes Hood
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.