Milwaukee 2803-22 M18 FUEL - 1/2" Drill/Driver Kit w/ 2 XC Batteries

  • Mfr # 2803-22

  • Zoro # G202714580


product price: $710.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2803-22
Zoro #
G202714580
UPC #
45242363728
Country of Origin
United States

Description

MILWAUKEE® M18 FUELÖ 1/2" DRILL/DRIVER KIT W/ 2 XC BATTERIES - 2703-22 MILWAUKEE M18 FUEL™...A NEW BREED OF CORDLESS TOOL. UTILIZING THE MOST ADVANCED TECHNOLOGIES IN THE WORLD, FUEL™ DELIVERS UNRIVALED PERFORMANCE IN A COMPACT STRUCTURE. BUILT FOR THE MOST DEMANDING PROFESSIONALS IN THE WORLD. WITH UP TO 650 IN LBS OF TORQUE, THE M18 FUEL™ DRILL DRIVER IS THE MOST POWERFUL DRILL IN ITS CLASS. THE NEW MILWAUKEE DESIGNED AND BUILT POWERSTATE™ BRUSHLESS MOTOR PROVIDES UNMATCHED POWER AND SUSTAINED TORQUE TO COMPLETE THE TOUGHEST OF APPLICATIONS. THE M18 FUEL™ DRILL DRIVER COMES WITH THE NEW MULTI-VOLTAGE CHARGER, SO YOU CAN CHARGE ALL M12™ AND M18™ BATTERIES WITH ONE CHARGER. A NEW CONTOURED SOFT GRIP GIVES USERS THE ULTIMATE COMFORT DURING PROLONGED USE. THE M18 FUEL™ DRILL DRIVER COMES WITH AN ALL METAL RATCHETING LOCKING CHUCK FOR MAXIMUM GRIP, BIT RETENTION AND DURABILITY. TOOL FEATURES AN LED LIGHT, AND IS COMPATIBLE WITH REDLITHIUM™ COMPACT AND XC BATTERY PACKS. FEATURES:
    POWERSTATE™ BRUSHLESS MOTOR: DELIVERS UP TO 650 IN LBS OF TORQUE WITH MAXIMUM SUSTAINED TORQUE TO COMPLETE THE TOUGHEST OF APPLICATIONS REDLITHIUM™ BATTERY TECHNOLOGY: SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND PERFORMANCE DELIVER MORE WORK PER CHARGE AND MORE WORK OVER PACK LIFE THAN ANY BATTERY ON THE MARKET REDLINK PLUS™ INTELLIGENCE: THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS. PROVIDES OPTIMIZED PERFORMANCE AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER INCLUDES:
      2603 M18 FUEL 1/2" DRILL/DRIVER (2) M18 HIGH CAPACITY REDLITHIUM BATTERY PACKS MULTI-VOLTAGE CHARGER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.