Milwaukee 2997-22 M18 FUEL Li-Ion Cordless Brushless Hammer Drill/Impact Driver 2-Tool Combo Kit

  • Mfr # 2997-22

  • Zoro # G702580562


product price:  $893.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
4300 IPM
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2997-22
Zoro #
G702580562
UPC #
45242002436
Country of Origin
United States

Details

Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
4300 IPM
Brushless Motor
Yes

Description

MILWAUKEE® M18 FUEL LI-ION 2-TOOL COMBO KIT - 2897-22 THE 2897-22 M18 FUEL™ CORDLESS 2-TOOL COMBO KIT INCLUDES THE M18 FUEL™ 1/2" HAMMER DRILL/DRIVER (2604-20) AND M18 FUEL™ 1/4" HEX IMPACT DRIVER (2653-20). M18 FUEL™ FEATURES A POWERSTATE™ BRUSHLESS MOTOR, REDLINK PLUS™ ELECTRONIC INTELLIGENCE AND REDLITHIUM™ BATTERY TECHNOLOGY, THIS RESULTS IN LONGER MOTOR LIFE, MORE RUN TIME AND MORE POWER. THE POWERSTATE™ BRUSHLESS MOTOR WORKS HARDER AND LIVES LONGER THAN ALL LEADING COMPETITORS, WHILE REDUCING NOISE AND COOLING MORE RAPIDLY TO DELIVER YEARS OF MAINTENANCE-FREE PERFORMANCE. THE MILWAUKEE REDLITHIUM™ XC4.0 BATTERY IS THE MOST DURABLE PACK ON THE MARKET AND PROVIDES UP TO 2X MORE RUN TIME THAN STANDARD LITHIUM-ION BATTERIES. REDLINK PLUS™ INTELLIGENCE HARDWARE AND SOFTWARE IS THE WORLD'S MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS THAT WILL MAXIMIZE PERFORMANCE AND PROTECT THE USER'S INVESTMENT. INCLUDES:
    (1) M18 FUEL™ 1/2" HAMMER DRILL/DRIVER (2604-20) (1) M18 FUEL™ 1/4" HEX IMPACT DRIVER (2653-20) (2) M18™ REDLITHIUM™ XC 4.0 EXTENDED CAPACITY BATTERY PACK (48-11-1840) (1) M18™ & M12™ MULTI-VOLTAGE CHARGER (48-59-1812) (1) BELT CLIP (1) CARRYING CASE (1) SIDE HANDLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.