Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool Milwaukee® 3-Ton, 10 ft. Standard Lift Lever Hoist 9690-20

Milwaukee® 3-Ton, 10 ft. Standard Lift Lever Hoist (Discontinued)

  • Mfr # 9690-20
  • Zoro # G602541250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9690-20
Zoro #
G602541250
UPC #
45242070008
Country of Origin
Unknown

Dimensions

Chain Length
10 ft
Lever Length
14 in

Details

Material
Painted Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.