
Milwaukee® 3/8 in. Magnum Drill, 0-2500 RPM with All Metal Chuck (Discontinued)
- Mfr # 0201-20
- Zoro # G702565835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0201-20
Zoro #
G702565835
UPC #
45242000074
Country of Origin
Unknown
Dimensions
Tool Length
9.81 in
Cord Length
8 in
Height
13.19 in
Width
3.06 in
Details
Item
Variable Speed Drill
Voltage
120V
Includes
360 Degree Side Handle
Drill Chuck Type
Keyless
Handle Style
Pistol
Reversing
Yes
No Load RPM
2500
Torque
175 in-lb
Variable Speed
Yes
Features
Lock-on Switch; Range Spindle Lock
Housing Material
Plastic, Metal
Amps
7
Corded/Cordless
Corded
Switch Type
Trigger
Handle Material
Plastic
Weight
4.1 lb.
Power Source
Electric - Corded
Standards
UL Listed
Color
Red, Grey, Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.