Zoro Homepage

Milwaukee 48" Level Bag

  • Mfr # MLSB48

  • Zoro # G7558728


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Bag
Material
Water Resistant Nylon
Color
Red/Black
Features
Milwaukee,48",Level Bag
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSB48
Zoro #
G7558728
UPC #
045242500437
Country of Origin
China

Dimensions

Height
4.5
Width
4
Length
48.5

Details

Item
Level Case
Tool Storage Type Included
Tool Bag
Material
Water Resistant Nylon
Color
Red/Black
Features
Milwaukee,48",Level Bag
Weight
1.76

Description

Milwaukee,48 In.,Level Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.