This item is Discontinued.

Milwaukee Tool Milwaukee® 5-1/2 in. Hole Dozer™ Hole Saw Bi-Metal Cups 49-56-0247

Milwaukee® 5-1/2 in. Hole Dozer™ Hole Saw Bi-Metal Cups (Discontinued)

  • Mfr # 49-56-0247
  • Zoro # G502693349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-56-0247
Zoro #
G502693349
UPC #
45242193592
Country of Origin
Unknown

Dimensions

Max. Cutting Depth
2.63 in
Saw Dia.
5-1/2 in
Length
2.63 in
Minimum Chuck Size Required
3/8 in

Details

Primary Saw Application
Multi-Purpose
Tooth Material
Bi-Metal
Teeth per Inch
6
Item
Hole Saw
Bit Type
Hole Saw
Recommended Safety Equipment
Safety Glasses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.