
Milwaukee® 6 in. Hole Dozer™ Hole Saw Bi-Metal Cups (Discontinued)
- Mfr # 49-56-0253
- Zoro # G102693336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-56-0253
Zoro #
G102693336
UPC #
45242193622
Country of Origin
Unknown
Dimensions
Max. Cutting Depth
2.63 in
Saw Dia.
6 in
Length
2.63 in
Minimum Chuck Size Required
3/8 in
Details
Primary Saw Application
Multi-Purpose
Tooth Material
Bi-Metal
Teeth per Inch
6
Item
Hole Saw
Recommended Safety Equipment
Safety Glasses
Bit Type
Hole Saw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.