
Milwaukee 623220 Deep Cut Variable Speed Band Saw (Discontinued)
- Mfr # 6232-20
- Zoro # G802571637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6232-20
Zoro #
G802571637
UPC #
45242237210
Country of Origin
Unknown
Description
MILWAUKEE® DEEP CUT VARIABLE SPEED BAND SAW - 6232-20 THE NEW DEEP CUT BAND SAWS DELIVER 2X MORE DURABILITY, BEST-IN-CLASS POWER AT 11 AMPS, REVOLUTIONARY CUT VISIBILITY AND THE INDUSTRYÆS LARGEST CUT CAPACITY AT 5" BY 5". THESE BAND SAWS STILL DELIVER ON THE HERITAGE OF LONG-TERM RELIABILITY AND PERFORMANCE THAT MAKE MILWAUKEE BAND SAWS THE STANDARD IN INDUSTRIAL METALWORKING, BUT NOW FEATURE A NEW, EXCLUSIVE JOB SITE ARMOR TECHNOLOGY AND ALL METAL DIRECT DRIVE SYSTEM THAT PROVIDE GAME-CHANGING DURABILITY. THE JOB SITE ARMOR TECHNOLOGY IS MADE OF A PROPRIETARY COMPOSITE MATERIAL AND HAS CRUSH ZONE BARRIERS THAT PROVIDE LONG LASTING RUGGED PROTECTION. THE ALL METAL DIRECT DRIVE GEARING SYSTEM DELIVERS MAXIMUM TOOL LIFE, WHILE REQUIRING LESS SERVICING THAN A CHAIN DRIVE. IN ADDITION, A GEAR PROTECTING CLUTCH EXTENDS GEAR AND MOTOR LIFE BY ABSORBING HIGH IMPACT FORCES CAUSED BY BLADE LOCK-UPS. THE NEW BAND SAW'S SLIMMER MOTOR HOUSING INCREASES USER LINE OF SITE DELIVERING SUPERIOR CUT ACCURACY AND REVOLUTIONARY CUT VISIBILITY, WHILE A NEW BALANCED BODY DESIGN ALLOWS TOOL TO REST NATURALLY AND COMFORTABLY IN USERS HANDS. AT 14.5 LBS., THIS LIGHTER WEIGHT DESIGN DELIVERS MORE CONTROL OVER THE TOOL AND LESS FATIGUE AT THE CONCLUSION OF THE WORK DAY. OTHER INNOVATIVE FEATURES INCLUDE A TOOL-FREE LOCKING ADJUSTABLE SHOE FOR A BUTTON ACTUATED TOOL-FREE DESIGN THAT ALLOWS USER TO QUICKLY ADJUST FROM AN EXTENDED SHOE TO NO SHOE IN SECONDS, WHILE THE NEW DEBRIS PROTECTION SYSTEM DELIVERS LONGER PULLEY LIFE BY REMOVING DEBRIS DURING USE. FEATURES:
- POWERFUL 11 AMP MOTOR W/ CPT: PROVIDES MAXIMUM PERFORMANCE AND DURABILITY JOB SITE ARMOR TECHNOLOGY: PROPRIETARY COMPOSITE MATERIAL AND CRUSH ZONE BARRIERS PROVIDE LONG LASTING RUGGED PROTECTION ALL METAL DIRECT DRIVE: DELIVERS MAXIMUM TOOL LIFE WITH ALL METAL DIRECT DRIVE GEARING SYSTEM, WHILE REQUIRING LESS SERVICING THAN A CHAIN DR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.