This item is Discontinued.

Milwaukee Tool Milwaukee® 6.5-Amp Self Drill Fastener Screwdriver upto 2,500 RPM and Belt Clip 6790-20

Milwaukee® 6.5-Amp Self Drill Fastener Screwdriver upto 2,500 RPM and Belt Clip (Discontinued)

  • Mfr # 6790-20
  • Zoro # G502566469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6790-20
Zoro #
G502566469
UPC #
45242058549
Country of Origin
Unknown

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
12.12 in

Details

No Load RPM
2500
Handle Material
Metal
Corded/Cordless
Corded
Handle Type
Pistol
Tool Speed Control
Variable Speed
Cord
10 ft
Amps
6.5
Includes
Belt Clip
Standards
CSA Certified, UL Listed
Features
Reverse
Tool Weight
3.7 lb.
Color
Red, Grey, Black
Material
Aluminum, Nylon
Chuck Design
Keyless
Power Source
Electric - Corded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.