Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Milwaukee? 78" Magnetic I-Beam Level MLIBM78

Milwaukee? 78" Magnetic I-Beam Level (Discontinued)

  • Mfr # MLIBM78
  • Zoro # G702566023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLIBM78
Zoro #
G702566023
UPC #
45242506354
Country of Origin
United States

Dimensions

Length
78 in
Width
1 in
Height
2-1/4 in

Details

Accuracy
0.0005 in
Color
Red/Black
Number of Level Vials
1
Number of Plumb Vials
3
Type
I-Beam
Material
Aluminum
Total Number of Vials
3

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.