This item is Discontinued.

Milwaukee Tool Milwaukee Electric Tool ML48-11-2460 M12 Redlithium XC 6.0 Extended Capacity Battery Pack ML48-11-2460

Milwaukee Electric Tool ML48-11-2460 M12 Redlithium XC 6.0 Extended Capacity Battery Pack (Discontinued)

  • Mfr # ML48-11-2460
  • Zoro # G304152594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML48-11-2460
Zoro #
G304152594
UPC #
797277492309
Country of Origin
China

Description

M12 Redlithium XC 6.0 Extended Capacity Battery Pack

Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12 Redlithium XC6.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery featur es overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Up grade to the M12 Redlithium XC6.0 extended capacity battery pack to instantly increase the runtime and durability of your Milwaukee M12 cordless tools.

Features
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance delivers fade-free power in extreme jobsite conditions
  • Versatility: powers 70+ Milwaukee M12 cordless solutions
  • Battery fuel gauge displays charge status on tool
  • For use with Milwaukee M12 cordless tools
Redlink Intelligence
  • Provides optimized performance and overload protection using total system communication between tool, battery and charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.