Zoro Homepage
This item is Discontinued.
Milwaukee Tool Milwaukee® Jig Saw Blades 3L 48-42-5101

Milwaukee® Jig Saw Blades 3L (Discontinued)

  • Mfr # 48-42-5101
  • Zoro # G102542788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-42-5101
Zoro #
G102542788
UPC #
45242138760
Country of Origin
Unknown

Dimensions

Length
3 in
Saw Blade Width (In)
0.28125
Blade Thickness (in)
0.1

Details

For Use With Saw Type
Jig Saw
Primary Saw Application
Multi-Purpose
Material
High Speed Steel
Teeth per Inch
14
Shank Type
T-Shank
Number of Pieces
5
Number of Teeth
42

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.