
Milwaukee® M12™ 4-Piece Automotive Combo Kit (Discontinued)
- Mfr # 2493-24
- Zoro # G202674464
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2493-24
Zoro #
G202674464
UPC #
45242272686
Country of Origin
Unknown
Dimensions
Chuck Size
3/8 in
Details
Standards
CSA Certified; ETL Listed; UL Listed
Includes
Charger; M12 3/8 Drill Driver (2410-20), M12 3/8 Impact Wrench (2451-20), M12 1/4 Ratchet (2456-20), and M12 Work light (49-24-0145); M12 3/8 Drill Driver (2410-20), M12 3/8 Impact Wrench (2451-20), M12 1/4 Ratchet (2456-20), M12 Work light (49-24-0145), 30-Minute charger, (2) RED LITHIUM Batteries
Color
Red/Black
Product Storage Included
Bag
Battery Capacity
1.5 Ah
Charge Time (hrs)
0.5
Corded / Cordless
Cordless
Battery Composition
Li-ion
Number of Tools Included
4
Blade Change Type
Keyless
Number of Batteries
2
Battery Voltage
12V
Maximum Torque (in-lbs)
1000
Power Source
Electric - Cordless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.