
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0729-20
Zoro #
G402675117
UPC #
45242002955
Country of Origin
Unknown
Dimensions
Max. Blade Length
44-7/8 in
Cutting Capacity - Width of Throat (in)
4-3/4 in
Cutting Capacity - Depth of Throat (in)
4-3/4 in
Details
Includes
14T Band Saw Blade
Corded/Cordless
Cordless
Standards
UL Listed
Color
Red, Silver, Black
Weight
17.3 lb.
Features
Electronic Speed Control; Guide; Thermal Overload Protection; Variable Speed
Speeds
2
Battery Type
Li-ion
Maximum Feet Per Minute
350
Battery Voltage (V)
28
Number of Batteries Required
1
Charge Time (hrs)
1
Housing Material
Plastic, Metal
Handle Type
D-Ring
Type
Portable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.