
Milwaukee® M28 SAWZALL Recip Saw w/ (2) Batteries Kit (Discontinued)
- Mfr # 0233-20
- Zoro # G702651293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0233-20
Zoro #
G702651293
UPC #
45242000388
Country of Origin
Unknown
Dimensions
Length
10 in
Height
3-1/4 in
Chuck Size
3/8 in
Cord Length (ft)
8
Details
Features
Lock-on Switch; Reverse; Rocker Switch; Variable Speed
Color
Red, Black
Voltage
120V
Standards
UL Listed
Clutch Settings
1
Switch Type
Trigger
Power Source
Electric - Corded
Tool Handle Type
Pistol
Maximum RPM
2800
Chuck Design
Keyless
Housing Material
Metal
Amps
5.5 A
Handle Material
Plastic
Drill Type
Variable Speed Drill
Corded/Cordless
Corded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.