Zoro Homepage
This item is Discontinued.
Milwaukee Tool Milwaukee® Major Floor Tool 14 in. 49-90-1840

Milwaukee® Major Floor Tool 14 in. (Discontinued)

  • Mfr # 49-90-1840
  • Zoro # G202737305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1840
Zoro #
G202737305
UPC #
45242214426
Country of Origin
Unknown

Dimensions

Length
6.5 in
Width
14 in
Height
2.63 in

Details

Color
Black/Red
Material
Plastic
Weight
0.58 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.