
Milwaukee® Major Floor Vacuum Tool w/ Protective Bumper (Discontinued)
- Mfr # 49-90-0550
- Zoro # G103465871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-0550
Zoro #
G103465871
UPC #
45242212859
Country of Origin
Unknown
Dimensions
Height
4.35 in
Length
6-1/2 in
Width
16-3/4 in
Opening Length (in)
2
Opening Width (in)
14
Inlet Diameter (in)
2
Details
Weight
1.94 lb.
Material
Metal
Fits Brand
Milwaukee
Color
Silver
Item
Squeegee
Wet or Dry Application
Wet or Dry
Number of Inserts
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.