Zoro Homepage

Milwaukee Master Set - Magnetic

  • Mfr # MLBXCM78

  • Zoro # G7558332


product price: $399.97
/ea
Free Shipping & Returns

Key Features

Length
78
Color
Red/Black
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLBXCM78
Zoro #
G7558332
UPC #
045242005833
Country of Origin
Viet Nam

Dimensions

Length
78
Width
3.5

Details

Color
Red/Black
Item
Level Set

Description

This Milwaukee Master Set is a versatile tool. It includes a 78 in. box level, 48 in. box level, 24 in. box level and a block torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite.It Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. It also includes external storage and integrated tool loops for additional storage of tools and/or building materials. This Milwaukee Master Set is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.