Sanding Disc, Not Applicable, Not Applicable Grit, Not Applicable Type, Not Applicable (Discontinued)
- Mfr # 51-36-7095
- Zoro # G108627663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51-36-7095
Zoro #
G108627663
UPC #
045242150960
Country of Origin
China
Dimensions
Overall Diameter
5 in
Details
Item
Sanding Disc
Color
Black, Gray
Backing Material
Rubber; Composite
Number of Vacuum Holes
Non-Vacuum
Description
Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Black, Gray, Overall Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.