Miter Saw and Table Saw
Mfr # 2734-20, 2736-20
Zoro # G515891404
product price: $1,277.57
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Voltage
18 V DC
Wireless Tracking System
ONE-KEY(TM)
All Product Types Included
Miter Saw, Table Saw
Includes Case
Case Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2734-20, 2736-20
Zoro #
G515891404
UPC #
045242473984
Country of Origin
China
Details
Number of Tools
2
Item
Miter Saw and Table Saw
Voltage
18 V DC
Wireless Tracking System
ONE-KEY(TM)
All Product Types Included
Miter Saw, Table Saw
Includes Case
Case Not Included
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Includes Battery
Battery Included
Number of Chargers Included
0
Number of Batteries Included
0
Motor Type
Brushless
Battery Chemistry
Li-Ion
Other Tool and Accessory Manufacturing Model Number
2734-20, 2736-20
Other Tools and Accessories Included
Miter Saw, Table Saw
Power Source
Cordless
Description
Miter Saw and Table Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.