Miter Saw Kit, 10 in Dia, 4000 RPM

  • Mfr # 2734-20, 48-08-0551

  • Zoro # G115891392


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Arbor Size
5/8 in
Voltage
18 V DC
Sliding
Sliding
Miter Capacity
Left, Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2734-20, 48-08-0551
Zoro #
G115891392
UPC #
045242473984
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Overall Length
29 in
Overall Height
16 9/16 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
11 3/8 in
Cutting Width at 45 Degrees - Miter - Maximum
8 in
Overall Width
22 in
Blade Diameter
10 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Voltage
18 V DC
Sliding
Sliding
Miter Capacity
Left, Right
Features
Cam Lock Miter System, Chop Lock, Double Bevel, Miter Detent Override, Shadow Cut Line Indicator, Stainless Steel Miter Plate
Includes
Blade, Dust Bag, Folding Miter Saw Stand, Side Handles, Wrench
Bevel Stops
0 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees , 48 Degrees
Tool Weight
45 lb
Battery Chemistry
Li-Ion
Miter Angle - Right
45 Degrees
Battery Platform
M18(TM)
Arbor Shape
Round
Bevel Angle - Right
48 Degrees
Speed Control
Single
Includes Dust Management
Dust Management Not Included
Miter Tilt Direction
Left, Right
Tool Series
M18 FUEL(TM)
Standards
UL Listed
Bevel Tilt Direction
Left, Right
7 Combo Product Type
Miter Saw Stand
Includes Battery
Tool Only
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Type
Pouch
Miter Angle - Left
45 Degrees
Number of Batteries Included
0
Number of Chargers Included
0
Wireless Tool Tracking
No
Motor Type
Brushless
Blade Speed - Maximum
4,000 RPM
7 Combo Manufacturing Model Number
48-08-0551
Bevel Angle - Left
48 Degrees

Description

Miter Saw Kit, Cordless, Arbor Size 5/8 in, Arbor Shape Round, Bevel Stops 0 Degrees , 22.5 Degrees , 33.85 Degrees , 45 Degrees , 48 Degrees , Sliding Sliding, Overall Height 16 9/16 in, Overall Length 29 in, Overall Width 22 in, Tool Weight 45 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Blade, Dust Bag, Folding Miter Saw Stand, Side Handles, Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.