Monitor, Cordless, 5 1/2 in Display
Mfr # 3971-20
Zoro # G616665447
product price: $1,937.99
/ea
Free Shipping & Returns
Key Features
Tool Series
M12(TM)
Number of Batteries Included
0
Data Transmission
USB
Compatible Manufacturer Model Number
2323-21, 3972-22, 3973-22, 3974-22, 3975-22, 3976-22
Distance Counting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3971-20
Zoro #
G616665447
UPC #
045242838783
Country of Origin
Japan
Dimensions
Display Size
5 1/2 in
Details
Tool Series
M12(TM)
Number of Batteries Included
0
Data Transmission
USB
Compatible Manufacturer Model Number
2323-21, 3972-22, 3973-22, 3974-22, 3975-22, 3976-22
Distance Counting
No
Display Type
LCD Display
Display Interface
Touchscreen
Camera Head Locator
Not Included
Resolution
1080p
Tilt Sensing
Not Included
Power Source
Cordless
Item
Monitor
Description
Monitor, Product Type Monitor, Maximum Pipe Capacity Not Applicable, Minimum Pipe Capacity Not Applicable, Cable/Push Rod Length Not Applicable, Camera Type Not Applicable, Display Size 5 1/2 in, Display Type LCD Display, Display Interface Touchscreen, Data Transmission USB, Tool Series M12(TM), Camera Diameter Not Applicable, Resolution 1080p, Distance Counting No, Power Source Cordless, Number of Batteries Included 0
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.