Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTIW and Socket Set

  • Mfr # 2962-22R, 49-66-6803

  • Zoro # G711222750


product price: $680.42
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
650 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-22R, 49-66-6803
Zoro #
G711222750
UPC #
045242779000
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Height
6 in
Head Width
2 3/4 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
650 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,100 IPM (Mode 2), 0 to 3,100 IPM (Mode 3), 0 to 3,100 IPM (Mode 4), 0 to 900 IPM (Mode 1)
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Clutch Style
Impact
Tool Weight
5.1 lb
Reaction Bar
No
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Tool Style
Compact
Battery Model No.
794JN7
Lock-Off Switch
Yes
Vibration Level
2.5 m/sq s
Handle Material
Plastic, Rubber Overmold
Actuation
Trigger
Charger Model
23Y581
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Impact Sound Level
85dB
Standards
UL Listed
Impact Rated
Impact Rated
Power to Weight Ratio
185.7 ft-lb/lb
Explosive Environment Rated
No
Case Included
Yes
Breakaway Torque
650 ft-lb
Housing Material
Aluminum
Built-In Light
Yes
Drive Type
Standard
Includes Lock-Off Switch
Lock-Off Switch Included
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Battery Manufacturing Model Number
794JN7
Charger Manufacturing Model Number
48-59-1812
Anvil Style
Standard
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
Throttle Type
Trigger
Torque - Maximum
650 ft-lb
Includes Case
Case Included

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 650 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 5.1 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.