Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 9 in L

  • Mfr # 48-22-2911
  • Zoro # G710914045

product price: 
$
32.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm
Overall Length
9 in
Number of Pieces
15
Includes
Chrome Bit Holder, Screwdriver Handle
Measurement Type
Torx
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2911
Zoro #
G710914045
UPC #
045242846382
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
15
Includes
Chrome Bit Holder, Screwdriver Handle
Measurement Type
Torx
Finish
Chrome
Tip Style
Hex, Nut Driver, Spanner, Torq-Set, Torx
Insulated
No
Handle Material
Plastic, Rubber
Ratcheting
No
ESD Safe
No
Handle Type
Ergonomic
Bit Retainer Type
Magnetic
Replaceable Shank
Yes
Single/Double End Bits
Double End
For Screw Type
Hex, Nut Driver, Spanner, Torq-Set, Torx
Bit Storage
In Handle
Number of Bits
13
Grip Style
Cushion
Non-Sparking
No
Number of Tips
26
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank

Dimensions

Drive Size
2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm
Overall Length
9 in
Sizes Included
1/8 in (Hex Security), 10 (Spanner), 10 (Torx Security), 10 (Torx Set), 13 (Double-Sided Security Bits), 15 (Torx Security), 2 mm (Hex Security), 2.5 mm (Hex Security), 20 (Torx Security), 25 (Torx Security), 27 (Torx Security), 3 mm (Hex Security), 3/16 in (Hex Security), 3/32 in (Hex Security), 30 (Torx Security), 4 (Spanner), 4 mm (Hex Security), 40 (Torx Security), 5 mm (Hex Security), 6 (Spanner), 6 (Torx Set), 7 (Torx Security), 7/64 in (Hex Security), 8 (Spanner), 8 (Torx Security), 8 (Torx Set), 9/64 in (Hex Security), 1/4 in (Nut Driver)
Tip Size
1/4 in, 1/8 in, 10, 13, 15, 2 mm, 2.5 mm, 20, 25, 27, 3 mm, 3/16 in, 3/32 in, 30, 4, 4 mm, 40, 5 mm, 6, 7, 7/64 in, 8, 9/64 in
Wire Rope Length
9 in
Length
9 in

Description

Multi-Bit Screwdriver, Tip Size 1/4 in, 1/8 in, 10, 13, 15, 2 mm, 2.5 mm, 20, 25, 27, 3 mm, 3/16 in, 3/32 in, 30, 4, 4 mm, 40, 5 mm, 6, 7, 7/64 in, 8, 9/64 in, Tip Style Hex, Nut Driver, Spanner, Torq-Set, Torx, Magnetic, Cushion, Bit Storage In Handle, Double End, Shank Length Not Applicable, Drive Size 2 mm, 3/32 in, 2 1/2 mm, 7/64 in, 3 mm, 1/8 in, 9/64 in, 5/32 in, 4 mm, 3/16 in, 5 mm, 6 mm, 1/4 in, 8 mm, 10 mm, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.