
Multi-Bit Screwdriver Set 2PC
Mfr # 48-22-2763
Zoro # G416383039
product price: $19.97
/eaKey Features
Tip Style
Nut Driver, Phillips, Slotted
Sizes Included
1/4 in, 3/8 in, 5/16 in, PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15
Number of Pieces
2
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15
Measurement Type
SAE, Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2763
Zoro #
G416383039
UPC #
045242390014
Country of Origin
China
Dimensions
Sizes Included
1/4 in, 3/8 in, 5/16 in, PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15
Overall Length
9 3/4 in
Shank Length
1 15/16 in, 3 in
Drive Size
1/4 in, 5/16 in, 3/8 in
Details
Tip Style
Nut Driver, Phillips, Slotted
Item
Multi-Bit Screwdriver Set 2PC
Number of Pieces
2
Measurement Type
SAE, Torx
Includes
(2) Nut Drivers, (4) Bits
Number of Tips
8
Number of Bits
8
Single/Double End Bits
Double End
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Tri-Lobular
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Nut Driver, Phillips, Slotted, Torx
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Description
Multi-Bit Screwdriver Set 2PC, Tip Size PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, T10, T15, Tip Style Nut Driver, Phillips, Slotted, Cushion, Double End, Shank Length 1 15/16 in, 3 in, Drive Size 1/4 in, 5/16 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.