Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-2000
Zoro #
G0698391
UPC #
045242349098
Country of Origin
China
Dimensions
Size
3-1/2 in
Overall Length
3 1/2 in
Pad Thickness
0.375 in
Length
3 1/2 in
Width
3 1/2 in
Details
Material
Steel
Application
Oscillating Tool
For Use With
Oscillating Tools
Number of Pieces
1
Item
Oscillating Tool Backing Pad
Direct Fit For Tool Brand
DEWALT(R), Dremel, Milwaukee, Ridgid
Pad Face Attachment
Hook-and-Loop
Compatible with Adapter
Black & Decker, DEWALT(R), Porter Cable
Connection Type
Universal Closed Back
Shape
Triangular
Oscillating Tool Accessory Type
Backing Pad
Workpiece Shape
Triangle
Number of Vacuum Holes
6
Nap Type
Hook-and-Loop
Fasteners Included
No
Vacuum Hole Type
Vacuum Pad
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 1/2 in, Width 3 1/2 in, Pad Thickness 0.375 in, Connection Type Universal Closed Back, Direct Fit For Tool Brand DEWALT(R), Dremel, Milwaukee, Ridgid, Compatible with Adapter Black & Decker, DEWALT(R), Porter Cable, Fasteners Included No, Nap Type Hook-and-Loop, Vacuum Hole Type Vacuum Pad, Number of Vacuum Holes 6, Pad Face Attachment Hook-and-Loop, Workpiece Shape Triangle, Number of Pieces 1, Oscillating Tool Accessory Type Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.