Zoro Homepage

MX FUEL Battery Charger

  • Mfr # MXFC

  • Zoro # G7229413


product price: $249.00
/ea
Free Shipping & Returns

Key Features

For Use With
All MX FUEL(TM) Batteries
Features
INTERNAL FAN
Number of Ports
1
Charger Input Voltage
120V
For Battery Voltage
MX FUEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXFC
Zoro #
G7229413
UPC #
045242533954
Country of Origin
China

Details

Item
Battery Charger
For Use With
All MX FUEL(TM) Batteries
Features
INTERNAL FAN
Number of Ports
1
Charger Input Voltage
120V
For Battery Voltage
MX FUEL
Charger Replacement
Mfr. No. MXFC
Green Environmental Attribute
Product is Rechargeable
Included Charger
Mfr. No. MXFC
Includes
Charger
Cordless Tool Battery Type
Li-Ion
Series
MX FUEL
Charger Output Voltage
10.8
Wireless Tool Tracking
No
Indicator Light
Yes
Charge Time
90 min
Charger Class
Standard
Plug Type
Two-Prong
Charging Port Voltage
(1) MX FUEL
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time 90 min, Battery Capacity Charged in 1-Hour Not Applicable, Number of Ports 1, Charging Port Voltage (1) 72V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With All MX FUEL(TM) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.