MX FUEL Breaker Kit + HD12.0 Battery
Mfr # MXF368-1XC, MXFHD812
Zoro # G913780317
product price:Â $4,286.05
/ea
Free Shipping & Returns
Key Features
Blows per Minute
0 to 1,300
Includes
(3) Chisels
Charger Model Number
55JL74
Tool Length
32 1/4 in
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXF368-1XC, MXFHD812
Zoro #
G913780317
UPC #
045242537402
Country of Origin
Multiple
Dimensions
Tool Length
32 1/4 in
Overall Width
25 1/8 in
Overall Length
32 7/32 in
Details
Item
Breaker Kit and Battery
Blows per Minute
0 to 1,300
Includes
(3) Chisels
Charger Model Number
55JL74
Power Source
Cordless
Brushless Motor
Yes
Vibration Level
4.9 m/sq sec
Charger Included
Yes
Battery Capacity
6.0 Ah; 12.0 Ah
Maximum Blows per Minute
1,300 bpm
Battery Model Number
55JL75, 809NV5
Impact Energy
50 ft-lb
Handle Type
T-Handle
Chuck Style
Hex
Series
MX FUEL
Number of Speed Settings
1
Battery Series
MX FUEL
Sound Level
105 dB
Number of Chisel Positions
1
Tool Weight
63.9 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Description
Breaker Kit and Battery, Chuck Style Hex, Impact Energy 50 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 63.9 lb, Handle Type T-Handle, Number of Speed Settings 1, Vibration Level 4.9 m/sq sec, Sound Level 105 dB, Brushless Motor Yes, Battery Capacity 6.0 Ah; 12.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Number of Chisel Positions 1, Battery Model Number 55JL75, 809NV5, Battery Series MX FUEL, Blows per Minute 0 to 1,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.