MX FUEL Breaker Kit + M18 FUEL Combo Kit

  • Mfr # MXF368-1XC, 3696-22

  • Zoro # G315078982


product price: $3,569.12
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Breaker Hammer, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries, (3) Chisels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF368-1XC, 3696-22
Zoro #
G315078982
UPC #
045242537402
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Rotary Hammer - Bit Size
1/8 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Breaker Hammer, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, 6.0 Ah
Number of Tools
3
Includes
(2) Chargers, (3) Batteries, (3) Chisels
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, 55JL75
Wireless Tracking System
ONE-KEY(TM)
Charger Included
Yes
Charger
23Y581, 55JL74
Battery Series
XC
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill
809JL0
Impact Driver
809JL1
Hammer Drill - BPM
33,000 BPM
Hammer Drill - Max. Torque
1,400 in-lb
Wireless Tool Tracking
Yes
Power Source
Cordless
Hammer Drill - Class
Compact
Item
Cordless Combination Kit
Number of Batteries Included
3
Battery Model No.
(2) 35GJ99, 55JL75
Cordless Tool Kit Contents
(3) Bare Tools; (3) Batteries; (2) Chargers
Case Included
(1) Case
Included Fastening Tools
Impact Driver
Includes Case
Case Included
All Product Types Included
Breaker Hammer, Hammer Drill, Impact Driver
Impact Driver - Maximum Torque
2,000 in-lb
Tool Series
M18 FUEL(TM), MX FUEL(TM)
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Breaker Hammer

Description

Cordless Combination Kit, Cordless Tools Included Breaker Hammer, Hammer Drill, Impact Driver, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, 6.0 Ah, Includes (2) Chargers, (3) Batteries, (3) Chisels, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, 55JL75, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 55JL75, Charger 23Y581, 55JL74, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.